Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2855800

  • Zoro # G9291073


product price: $17.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855800
Zoro #
G9291073
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
75% Thread Drill Size
F
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Shank Length
1 19/32 in
55% Thread Drill Size
I
Thread Size
5/16"-18
Size
5/16
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
280
Cutting Direction - Machining
Right Hand
Thread Limit
H11
Threads per Inch
18
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.