Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2856400

  • Zoro # G9291107


product price: $20.29
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2856400
Zoro #
G9291107
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
75% Thread Drill Size
0.3125 in
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
65% Thread Drill Size
P
Shank Length
1 21/32 in
Size
3/8
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ANSI
Series
280
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
H7
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
16
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.