Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2857608

  • Zoro # G9291177


product price: $44.79
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857608
Zoro #
G9291177
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-12
Thread Length
1-21/32"
75% Thread Drill Size
12.20 mm
Square Size
0.3220 in
Thread Size
9/16"-12
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
Shank Length
2 3/32 in
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
280
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
12
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.