Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2888405

  • Zoro # G3098593


product price: $16.19
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888405
Zoro #
G3098593
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
2-23/32"
Tap Thread Size
M8-1.25
Thread Length
29.00mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
6.05 mm
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
55% Thread Drill Size
7.10 mm
Shank Length
40.00 mm
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
288
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
6H
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P1, P2
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Steel
Thread Pitch
1.25 mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
H3
Helix Angle
0 Degrees
List Number
288
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.