Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2890608

  • Zoro # G2503821


product price: $26.19
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2890608
Zoro #
G2503821
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
Shank Length
35.00 mm
Square Size
3.33 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
289
Thread Limit
D4
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70 mm
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P, S3
Thread Standard
Metric Coarse
Primary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.