Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2893108

  • Zoro # G9242247


product price: $26.79
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893108
Zoro #
G9242247
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
2.80mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.5
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Square Size
2.79 mm
55% Thread Drill Size
#37
Shank Length
33.00 mm
65% Thread Drill Size
#38
Size
M3
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Series
289
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Secondary Material Application ISO Code
K, M, P, S3
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.