Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2894001

  • Zoro # G0477741


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894001
Zoro #
G0477741
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
17.70mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
4-11/16"
Tap Thread Size
M22-2.5
Thread Length
56.35mm
65% Thread Drill Size
25/32 in
Thread Size
M22x2.5
55% Thread Drill Size
51/64 in
Shank Length
75.00 mm
Drill Bit Size
19.40 mm, 19.56 mm, 19.73 mm, 19.89 mm, 20.05 mm
75% Thread Drill Size
19.50 mm
Square Size
13.28 mm
Size
M22
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Series
289
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Pitch
2.50 mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P, S3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D8
Measurement System
Metric
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 119 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D8, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.