Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 2894108

  • Zoro # G9291301


product price: $30.29
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894108
Zoro #
G9291301
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M7-1
Thread Length
34.00mm
55% Thread Drill Size
D
Drill Bit Size
5.96 mm, 6.03 mm, 6.09 mm, 6.16 mm, 6.22 mm
65% Thread Drill Size
C
75% Thread Drill Size
6.00 mm
Square Size
6.05 mm
Thread Size
M7x1
Shank Length
40.00 mm
Size
M7
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Series
289
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Measurement System
Metric
Thread Pitch
1.00 mm
Thread Limit
D11
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P, S3
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.