Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 2894501

  • Zoro # G9291335


product price: $19.19
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894501
Zoro #
G9291335
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Shank Length
40.00 mm
Square Size
6.05 mm
Thread Size
M8x1.25
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
289
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Steel
Thread Pitch
1.25 mm
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D11
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P, S3
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.