Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 30100601

  • Zoro # G9308731


product price: $27.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30100601
Zoro #
G9308731
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
Shank Length
1 31/64 in
65% Thread Drill Size
#23
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Thread Size
#10-24
Square Size
0.1900 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
301
Tap Thread Type
UNC
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
301
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
H3
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Threads per Inch
24
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.59 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.