Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 30101108

  • Zoro # G9308826


product price: $39.39
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30101108
Zoro #
G9308826
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
5/16"-18
Thread Length
1-1/4"
Pitch Diameter Limit
H4
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Shank Length
1 43/64 in
Thread Size
5/16"-18
Square Size
0.2850 in
75% Thread Drill Size
F

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
TiCN
Tap Thread Type
UNC
List Number
301
Cutting Direction - Machining
Right Hand
Series
301
Thread Limit
H4
Material Grade - Machining
TiCN
Primary Material Application ISO Code
M, P
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.791 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.