Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 30101708

  • Zoro # G9308941


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101708
Zoro #
G9308941
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
65% Thread Drill Size
V
55% Thread Drill Size
W
Shank Length
2 7/64 in
Square Size
0.3220 in
75% Thread Drill Size
U
Thread Size
7/16"-14

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
List Number
301
Series
301
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Standard
UNC
Thread Limit
H3
Threads per Inch
14
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Material Grade - Machining
TiCN
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.