Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 30101808

  • Zoro # G9308966


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101808
Zoro #
G9308966
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H4
Square Size
0.3220 in
55% Thread Drill Size
W
Thread Size
7/16"-14
Shank Length
2 7/64 in
75% Thread Drill Size
U
65% Thread Drill Size
V

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
List Number
301
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
301
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
TiCN
Threads per Inch
14
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H4
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.