Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 30102901

  • Zoro # G9309151


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30102901
Zoro #
G9309151
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.542"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Thread Length
1-13/16"
Pitch Diameter Limit
H4
Tap Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90 mm
65% Thread Drill Size
33/64 in
Square Size
0.3590 in
Shank Length
2 15/64 in
Thread Size
9/16"-18

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
Tap Finish
Oxide
Number of Pieces
1
List Number
301
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
301
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Threads per Inch
18
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Extended Neck
No
Thread Limit
H4
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 13/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.09 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.