Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 30103301

  • Zoro # G9309212


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30103301
Zoro #
G9309212
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Length
2"
75% Thread Drill Size
14.50 mm
Shank Length
2 5/16 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Square Size
0.4050 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
301
Tap Finish
Oxide
Tap Grouping
STI Tap
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Series
301
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Interrupted Thread
No
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
18
Features
High Performance
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Material Grade - Machining
301
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.2 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.