Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 30104108

  • Zoro # G9309361


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30104108
Zoro #
G9309361
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H5
Thread Length
2-1/2"
65% Thread Drill Size
25/32 in
Square Size
0.6000 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Shank Length
3 1/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
301
Tap Grouping
STI Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
301
Shank Type - Machining
Straight
Features
High Performance
Interrupted Thread
No
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Threads per Inch
9
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Material Grade - Machining
301
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H5
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.5 in, Tap Chamfer Plug, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.