Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 31400308

  • Zoro # G9307304


product price: $36.79
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31400308
Zoro #
G9307304
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#6-40
75% Thread Drill Size
#33
Thread Size
#6-40
55% Thread Drill Size
#31
Square Size
0.1310 in
65% Thread Drill Size
#32
Shank Length
1 9/32 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
314
Series
314
Cutting Direction - Machining
Right Hand
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
40
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Thread Standard
UNF
Material Grade - Machining
314
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 1/8 in, Powdered Metal, V, Right Hand, Thread Length 0.515 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.