Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 31401308

  • Zoro # G9307505


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31401308
Zoro #
G9307505
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
3/8"-16
Thread Length
1-21/32"
Pitch Diameter Limit
H4
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
Shank Length
2 1/16 in
Square Size
0.2740 in
65% Thread Drill Size
P

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
List Number
314
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Series
314
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Thread Limit
H4
Thread Standard
UNC
Material Grade - Machining
314
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Primary Material Application ISO Code
H, M, P3
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/8 in, Powdered Metal, V, Right Hand, Thread Length 0.874 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.