Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 31402208

  • Zoro # G9307681


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31402208
Zoro #
G9307681
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Shank Length
2 1/32 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Square Size
0.3220 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
314
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
314
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Extended Neck
Yes
Material Grade - Machining
314
Shank Type - Machining
Straight
Thread Standard
UNF
Secondary Material Application ISO Code
M
Threads per Inch
20
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H3
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Powdered Metal, V, Right Hand, Thread Length 1.078 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.