Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 3370010322

  • Zoro # G9282594


product price: $56.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370010322
Zoro #
G9282594
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
75% Thread Drill Size
#21
Shank Length
1 7/8 in
Square Size
0.1510 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Tap Length Standard
DIN
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
337Ni
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application ISO Code
S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Primary Material Application
Nickel, Titanium
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M
Class of Fit
H3
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Powdered Metal, HR, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.