Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 3370012205

  • Zoro # G9282646


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370012205
Zoro #
G9282646
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
75% Thread Drill Size
11.40 mm
Shank Length
2 9/16 in
Thread Size
1/2"-20
Tap Length Standard
DIN
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Size
1/2
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
337Ni
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
S
Threads per Inch
20
Class of Fit
6H
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, HR, Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.