Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 3370038243

  • Zoro # G9282752


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370038243
Zoro #
G9282752
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Tap Length Standard
DIN
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
Square Size
0.2850 in
Shank Length
2 5/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
337Ni
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
24
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, HR, Right Hand, Thread Length 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.