Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 3370058115

  • Zoro # G9282786


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370058115
Zoro #
G9282786
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Square Size
0.3590 in
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
Tap Length Standard
DIN
Shank Length
2 3/4 in
65% Thread Drill Size
13.90 mm
Size
5/8
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
337Ni
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Thread Limit
H5
Shank Type - Machining
Straight
Threads per Inch
11
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Powdered Metal, HR, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.