Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 3370058185

  • Zoro # G9282804


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370058185
Zoro #
G9282804
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Tap Length Standard
DIN
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
55% Thread Drill Size
14.80 mm
Shank Length
2 11/32 in
75% Thread Drill Size
14.50 mm
Size
5/8
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
337Ni
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Thread Limit
H5
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
18
Extended Neck
Yes
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, HR, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.