Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 3370078143

  • Zoro # G9282831


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370078143
Zoro #
G9282831
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
55% Thread Drill Size
20.90 mm
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
Thread Size
7/8"-14
Square Size
0.5220 in
Tap Length Standard
DIN
Shank Length
3 1/32 in
Size
7/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Series
337Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
14
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Powdered Metal, HR, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.