Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 3380012156

  • Zoro # G9283041


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380012156
Zoro #
G9283041
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
70.00mm
Thread Length
30.00mm
Tap Thread Size
M12-1.5
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
55% Thread Drill Size
10.90 mm
Shank Length
68.00 mm
75% Thread Drill Size
10.50 mm
Tap Length Standard
DIN
Square Size
6.98 mm
Drill Bit Size
10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
338Ni
Primary Material Application ISO Code
S
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Nickel, Titanium
Thread Pitch
1.50 mm
Class of Fit
6H
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, HR, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.