Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 3380016207

  • Zoro # G9283093


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380016207
Zoro #
G9283093
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.50mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
75.00mm
Thread Length
30.00mm
Tap Thread Size
M16-2
Thread Size
M16x2
Square Size
9.14 mm
Tap Length Standard
DIN
Shank Length
74.00 mm
75% Thread Drill Size
14.00 mm
65% Thread Drill Size
9/16 in
Drill Bit Size
13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm
55% Thread Drill Size
14.50 mm
Size
M16
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
338Ni
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D7
Thread Pitch
2.00 mm
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
338NI

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, HR, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.