Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 3380018156

  • Zoro # G9283102


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380018156
Zoro #
G9283102
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M18-1.5
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
Thread Size
M18x1.5
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
Square Size
10.31 mm
Tap Length Standard
DIN
75% Thread Drill Size
16.50 mm
Shank Length
67.00 mm
Size
M18
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
338Ni
Thread Limit
D6
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
S
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50 mm
Helix Angle
0 Degrees
Number of Pieces
1
List Number
338NI

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Powdered Metal, HR, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.