Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 3380018257

  • Zoro # G9283111


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380018257
Zoro #
G9283111
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M18-2.5
Thread Length
45.00mm
Drill Bit Size
15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Tap Length Standard
DIN
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
Square Size
10.31 mm
55% Thread Drill Size
16.20 mm
Shank Length
82.00 mm
Size
M18
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
338Ni
Measurement System
Metric
Thread Limit
D7
Thread Pitch
2.50 mm
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Powdered Metal, HR, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.