Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 34200301

  • Zoro # G9309535


product price: $29.59
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200301
Zoro #
G9309535
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
53.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M3-0.5
Thread Length
19.05mm
55% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Shank Length
32.00 mm
Square Size
2.79 mm
65% Thread Drill Size
#37

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
STI Tap
List Number
342STI
Thread Direction
Right Hand
Series
342STI
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Standard
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Interrupted Thread
Yes
Features
STI Thread
Thread Limit
D2
Material Grade - Machining
342STI
Measurement System
Metric
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 9 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.