Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 34200608

  • Zoro # G9309605


product price: $37.59
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200608
Zoro #
G9309605
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
34.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M6-1
Thread Size
M6x1
65% Thread Drill Size
5.25 mm
55% Thread Drill Size
13/64 in
Square Size
6.05 mm
Shank Length
40.00 mm
75% Thread Drill Size
5.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
342STI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
342STI
Primary Material Application
Stainless Steel, Steel
Features
STI Thread
Material Grade - Machining
342STI
Measurement System
Metric
Thread Pitch
1.00mm
Interrupted Thread
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 16 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.