Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 34200801

  • Zoro # G9309632


product price: $54.89
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200801
Zoro #
G9309632
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D4
Thread Length
42.00mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
65% Thread Drill Size
8.90 mm
Square Size
6.98 mm
Shank Length
51.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
342STI
Number of Pieces
1
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
342STI
Primary Material Application ISO Code
M, P
Thread Limit
D4
Features
STI Thread
Measurement System
Metric
Material Grade - Machining
342STI
Interrupted Thread
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 23 mm, Tap Chamfer Plug, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.