Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 34201101

  • Zoro # G9309693


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34201101
Zoro #
G9309693
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
108.00mm
Tap Thread Size
M16-2
Thread Length
51.00mm
Pitch Diameter Limit
D5
Thread Size
M16x2
65% Thread Drill Size
14.50 mm
Shank Length
64.00 mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
9/16 in
Square Size
11.23 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
List Number
342STI
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
342STI
Features
STI Thread
Shank Type - Machining
Straight
Material Grade - Machining
342STI
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Interrupted Thread
Yes
Primary Material Application ISO Code
M, P
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.