Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 34201301

  • Zoro # G9309736


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34201301
Zoro #
G9309736
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
19.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M20-2.5
Pitch Diameter Limit
D5
Thread Length
56.00mm
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
Shank Length
76.00 mm
Square Size
14.48 mm
75% Thread Drill Size
17.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
List Number
342STI
Tap Grouping
STI Tap
Series
342STI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Features
STI Spiral Point Tap for Satinless Steel
Thread Pitch
2.50mm
Material Grade - Machining
342STI
Measurement System
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 124 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 33 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.