Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 34201401

  • Zoro # G9309754


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34201401
Zoro #
G9309754
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
20.30mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
130.00mm
Tap Thread Size
M22-2.5
Thread Length
63.50mm
Pitch Diameter Limit
D5
Thread Size
M22x2.5
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Square Size
15.24 mm
Shank Length
77.00 mm
75% Thread Drill Size
19.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
STI Tap
List Number
342STI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
342STI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, P
Material Grade - Machining
342STI
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Features
STI Spiral Point Tap for Satinless Steel
Thread Limit
D5
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric, Overall Length 130 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 38 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.