Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 34400701

  • Zoro # G9308232


product price: $51.29
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400701
Zoro #
G9308232
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M8-1.25
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Thread Size
M8x1.25
Square Size
7.26 mm
75% Thread Drill Size
3.30 mm
Shank Length
42.00 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
List Number
344STI
Thread Direction
Right Hand
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
344STI
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
No
Material Grade - Machining
344STI
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 74 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 17 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.