Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 34400808

  • Zoro # G9308266


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400808
Zoro #
G9308266
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M10-1.5
Thread Length
42.00mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Square Size
6.98 mm
75% Thread Drill Size
3.30 mm
Thread Size
M10x1.5
Shank Length
53.00 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
344STI
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
TiCN
Series
344STI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Measurement System
Metric
Thread Pitch
1.50mm
Thread Limit
D4
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiCN
Spiral Direction
Neutral
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, Powdered Metal, V, Right Hand, Thread Length 21 mm, Tap Chamfer Plug, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.