Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 34400901

  • Zoro # G9308275


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400901
Zoro #
G9308275
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
97.00mm
Pitch Diameter Limit
D4
Thread Length
46.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Shank Length
55.00 mm
75% Thread Drill Size
3.30 mm
Square Size
8.17 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
344STI
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
344STI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
344STI
Thread Pitch
1.75mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
D4
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 24 mm, Tap Chamfer Plug, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.