Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1101200700

  • Zoro # G9666291


product price: $16.19
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101200700
Zoro #
G9666291
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Square Size
6.05 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Shank Length
40.00 mm
Size
M8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
142H
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Thread Limit
H10
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
List Number
142H
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit Not Applicable, Class of Fit 6H+, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.