Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1101500405

  • Zoro # G9285796


product price: $17.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101500405
Zoro #
G9285796
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
Shank Length
1 3/16 in
65% Thread Drill Size
#34
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Square Size
0.1090 in
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
11015
Spiral Direction
Neutral
Threads per Inch
32
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, P, S
Extended Neck
Yes
Secondary Material Application
All Materials
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11015

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.