Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1101516905

  • Zoro # G9287643


product price: $19.69
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101516905
Zoro #
G9287643
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-28
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
Square Size
0.1640 in
55% Thread Drill Size
#12
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
Shank Length
1 9/32 in
65% Thread Drill Size
#13
Size
#12
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Series
11015
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
H11
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application
All Materials
Spiral Direction
Neutral
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11015

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, Cobalt, TiN, Right Hand, Thread Length 35/64 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.