Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1101600303

  • Zoro # G9241522


product price: $15.99
/ea

Key Features

Shank Dia.
0.110"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101600303
Zoro #
G9241522
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.110"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/64"
Thread Length
11/16"
Tap Thread Size
#6-32
Square Size
0.1090 in
65% Thread Drill Size
#34
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Shank Length
1 13/32 in
Thread Size
#6-32
Tap Length Standard
DIN
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
11016
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Extended Neck
No
Thread Limit
H3
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
32
Primary Material Application
Aluminum
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11016

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.