Spiral Point Tap, Plug 3 Flutes
Mfr # 1101600603
Zoro # G9289217
product price: $16.49
/eaKey Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101600603
Zoro #
G9289217
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Thread Length
7/8"
Tap Thread Size
#10-32
Thread Size
#10-32
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Tap Length Standard
DIN
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
Shank Length
1 3/4 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 47/64 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.