Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1101601503

  • Zoro # G9289305


product price: $23.39
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101601503
Zoro #
G9289305
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Tap Length Standard
DIN
Square Size
0.2850 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Shank Length
2 17/32 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
11016
Threads per Inch
24
Primary Material Application ISO Code
N
Thread Standard
UNF
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
ANSI
Primary Material Application
Aluminum
Extended Neck
No
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11016
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 4 3/32 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.