Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1101701208

  • Zoro # G9289603


product price: $38.19
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101701208
Zoro #
G9289603
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Shank Length
2 5/8 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Tap Length Standard
DIN
Thread Size
7/16"-14
55% Thread Drill Size
W
Square Size
0.2420 in
65% Thread Drill Size
V
75% Thread Drill Size
U
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
11017
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
14
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Stainless Steel
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
H3
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11017
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 57/64 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.