Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1105610908

  • Zoro # G3615884


product price: $38.19
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105610908
Zoro #
G3615884
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-36
65% Thread Drill Size
9/64 in
Thread Size
#8-36
Square Size
0.1310 in
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
75% Thread Drill Size
#29
55% Thread Drill Size
#27
Shank Length
1 11/32 in
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Series
312TI
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Secondary Material Application ISO Code
H, M, P
Threads per Inch
36
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Class of Fit
H3
Helix Angle
0 Degrees
List Number
312TI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.