Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1105612608

  • Zoro # G3717953


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105612608
Zoro #
G3717953
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
65% Thread Drill Size
V
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Shank Length
1 27/32 in
75% Thread Drill Size
U
Thread Size
7/16"-14
55% Thread Drill Size
W
Square Size
0.2420 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Series
312TI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
14
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
312TI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.