Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111501305

  • Zoro # G9287975


product price: $15.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111501305
Zoro #
G9287975
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.5
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Shank Length
30.00 mm
Size
M3
Pitch Diameter Limit
D9

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
11115
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Thread Pitch
0.50 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
H9
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
All Materials
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, P, S
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11115

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit H9, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.