Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1111501805

  • Zoro # G9288027


product price: $18.69
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111501805
Zoro #
G9288027
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Tap Thread Size
M4-0.7
Thread Length
19.00mm
Shank Length
33.00 mm
55% Thread Drill Size
3.50 mm
Square Size
3.33 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Size
M4
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
11115
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application
All Materials
Extended Neck
Yes
Thread Limit
H8
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit H8, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.