Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111502205

  • Zoro # G9288063


product price: $21.39
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111502205
Zoro #
G9288063
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.8
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Square Size
3.86 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Shank Length
35.00 mm
Size
M5
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
11115
Cutting Direction - Machining
Right Hand
Thread Pitch
0.80 mm
Shank Type - Machining
Straight
Thread Limit
H6
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application ISO Code
M, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
All Materials
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11115

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit H6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.